Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Deep Wall Steel Platform Truck VJ248 2000 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Jamco Deep Wall Steel Platform Truck VJ248 2000 Lb. Cap.

Item #: WB251648

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $391.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Jamco DEEP WALL STEEL PLATFORM TRUCK

Steel Platform Truck Helps Retain Cargo Using 6"” Deep Retaining Walls.

Platform truck is made with an all welded steel frame and includes a removable 1-1/4"” tubular steel handle. Handle mounts into a 12 gauge mount with handle sockets. 12 gauge steel platform includes 6”"H sides to retain cargo. Includes 2 swivel, 2 rigid 5"” phenolic casters for easy mobility. Durable powder coat finish.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES24 (60.96 cm)
    • DEPTH INCHES6 (15.24 cm)
    • HEIGHT INCHES39 (99.06 cm)
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDJamco
    • CONSTRUCTIONSteel
    • DECK HEIGHT INCHES9 (22.86 cm)
    • MANUFACTURERS PART NUMBERVJ248-P7
    • REFERENCE #VJ248
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPhenolic

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Platform Truck

Your review: Overall, the item is good. We use it to deliver cases of supplies (toilet paper, paper towels, etc.) to different buildings in our manufacturing plant. The truck is somewhat noisy while pushing it. Also, we were looking for something with higher sides but this is the closest we could find to what we were looking for. It seems sturdy and durable. thank you.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.