Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Steel Decked Platform Truck PW248 - 24 x 48 - 4000 Lb. Capacity
See all 191 items in product family

Jamco Steel Decked Platform Truck PW248 - 24 x 48 - 4000 Lb. Capacity

Item #: WBB178957

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $463.95
Product Information
Customer Review
Product Q&A
Accessories
Jamco Reinforced Heavy Duty Steel Decked Platform Truck

This Steel Deck Platform Truck is reinforced to withstand load capacities up to 4,000 lbs! All welded design is with a 12 gauge steel platform that is reinforced with steel underbracing for strength. 1-1/4" diameter x 30"H tubular steel handle offers a smooth radius bend for comfort. Platform is 12"H. 8" phenolic casters are bolted onto 12 gauge steel caster mounts for long lasting use. Includes 2 rigid, 2 swivel casters. Gray powder coat finish. 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES24 (60.96 cm)
    • CAPACITY LBS4000 (1818.18 kg)
    • COLOR FINISHGray
    • BRANDJamco
    • CONSTRUCTIONSteel
    • DECK HEIGHT INCHES12 (30.48 cm)
    • MANUFACTURERS PART NUMBERPW248-P8
    • REFERENCE #PW248
    • TYPESteel Decked Platform Truck
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPEPhenolic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.