Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Platform Truck with (4) 30" Stakes PD372 - 30 x 72 - 2000 Lb. Capacity
See all 9 items in product family

Jamco Platform Truck with (4) 30" Stakes PD372 - 30 x 72 - 2000 Lb. Capacity

Item #: WBB178896

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $484.95
Product Information
Customer Review
Product Q&A
Accessories
Jamco Platform Truck with Stake Handles

This Steel Platform Truck includes 1-1/4" stakes that stand 30" high for even the longest and largest cargo. The stake handle design keeps large cargo in place during transport. Durable 12 gauge steel platform has 1-1/2" lips down for easy loading and unloading. Bolt-on 6" phenolic casters (2 swivel, 2 rigid) allow easy movement and convenient replacement. Gray powder coat finish. 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • WIDTH INCHES30 (76.2 cm)
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHGray
    • BRANDJamco
    • CONSTRUCTIONSteel
    • DECK HEIGHT INCHES9 (22.86 cm)
    • MANUFACTURERS PART NUMBERPD372-P6
    • REFERENCE #PD372
    • TYPEPlatform Truck with Four Stakes
    • WHEEL DIAMETER INCHES6 (15.24 cm)
    • WHEEL TYPEPhenolic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.