Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Off-Road Traction Drive Platform Truck OROAD-400 600 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Vestil Off-Road Traction Drive Platform Truck OROAD-400 600 Lb. Cap.

Item #: WB251339

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,378.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil OFF-ROAD TRACTION DRIVE BATTERY POWERED ELECTRIC PLATFORM TRUCK

This Outdoor Electric Platform Truck is ideal for use on Farms, Construction Sites and Factories.

Self-propelled platform truck uses a 24V DC, 600 watt drive motor powered by two 12V DC batteries offering 4 hours of use between charges. Battery powered platform truck features variable 1-1/2 to 1-7/8 MPH speed control with 1-1/2 MPH reverse. Platform truck measures 73"L x 35"W overall with removable side guards to retain contents during transport and LED headlights for nighttime use. Includes variable speed control, forward/reverse controls, battery charger, battery level gauge and key lock-out. Height adjustable handle includes wire basket for additional storage. 52-3/4"L x 33-3/4"W deck with 17-1/4" deck height. Platform truck features 14" x 6" pneumatic drive tires and 11" x 3-1/2" rear pneumatic swivel wheels for easy mobility. Shipped assembled.

Note: Capacity is rated for a Smooth Surface; Capacity is reduced to 500 lbs. in Rough Terrain.

Note: Truck can operate on a 20% incline @ 400 lb. Capacity.

Click here to see our full selection of Self Propelled Electric Power Platform Trucks.

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • WIDTH INCHES37-1/2 (95.25 cm)
    • HEIGHT INCHES37-3/4 to Top of Handle
    • CAPACITY LBS600 (272.73 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BATTERY(2) 12 Volt
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DECK HEIGHT INCHES15-3/4 (40.01 cm)
    • DECK LENGTH INCHES52-1/2 (133.35 cm)
    • DECK WIDTH INCHES31-1/2 (80.01 cm)
    • DRIVE MOTOR600 Watt
    • LIMITED WARRANTY1 Year
    • LOADED SPEED MPHForward = 1-1/2 to 1-7/8; Reverse = 1-1/2
    • MANUFACTURERS PART NUMBEROROAD-400
    • TYPEFixed Platform
    • WEIGHT LBS305 (138.64 kg)
    • WHEEL TYPE(2) 14" Pneumatic Drive & (2) 11" Pneumatic Steer
Have A Question About This Product?
2 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Is this truck weather-proof?

Question Asked By: Steve , December 01, 2014

Not Answered Yet

Answer This Question

I was wondering if it possible to have this platform truck manufactered at a higher capacity closer to 1000lb, as well as with solid wheels?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.