Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils® VERSA/Deck™ Plastic Platform Truck Style A 1500 Lb. Cap. R90184A1411
See all 39 items in product family

Akro-Mils® VERSA/Deck™ Plastic Platform Truck Style A 1500 Lb. Cap. R90184A1411

Item #: WB983224B

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $541.00
Product Information
Customer Review
Product Q&A
Akro-Mils® VERSA/Deck™ PLASTIC PLATFORM TRUCK
Single Open Handle


Non-skid, structural foam plastic deck is resistant to rust, chemicals, dents and temperature fluctuations. Stands up to harsh weather conditions and cleans with ease. Deck includes tie-down access ports. Enamel coated handles withstand varying climates and have easy-grab soft surface. Maneuvers easily on 2 swivel, 2 rigid casters.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES24 (60.96 cm)
    • CAPACITY LBS1500 (681.82 kg)
    • COLOR FINISHBlack Deck & Gray Handle
    • ASSEMBLYUnassembled
    • BRANDAkro-Mils®
    • CONSTRUCTIONPlastic
    • HANDLE STYLEOpen Handle
    • MANUFACTURERS PART NUMBERR90184A1411
    • STYLEA
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPEPolyolefin

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

ACCOUNTING SENIOR CLERK

Your review: THIS ITEMS WAS FOR THE STOCK RM .THEY LOVE IT.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.