Jamco Structural Foam 48 x 24 Plastic Deck Platform Truck with 4 Wheels NF248 2000 Lb. Capacity
See all 27 items in product family

Jamco Structural Foam 48 x 24 Plastic Deck Platform Truck with 4 Wheels NF248 2000 Lb. Capacity

Item #: WB241435

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 405.95
Product Information
Customer Review
Product Q&A
Accessories
Jamco STRUCTURAL FOAM PLASTIC PLATFORM TRUCK

Reinforced structural foam plastic deck is strong, lightweight and quieter rolling than steel deck trucks. Easy to clean, resists most chemicals and will not chip, dent, rust or mar walls. Anti-skid deck surface and twin braced, removable steel push handle helps retain cargo during transit. Decks have perimeter tie-down openings to help secure load. 11" deck height. Durable 6" x 2" mold-on rubber casters, 2 swivel and 2 rigid.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES24 (60.96 cm)
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDJamco
    • CONSTRUCTIONPlastic
    • DECK HEIGHT INCHES10 (25.4 cm)
    • HANDLE STYLEFixed
    • MANUFACTURERS PART NUMBERNF248R600GP
    • REFERENCE #NF248 NF248-R6
    • WHEEL DIAMETER INCHES6 (15.24 cm)
    • WHEEL QTY.4
    • WHEEL TYPEMold-on Rubber
  • Includes 2 rigid, 2 swivel 6" diameter rubber casters for easy mobility.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Bought 5 years ago. Still no complaints.

Is this review helpful?

Sort by: 
1 ...

1 Result
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
No Thanks x
Upgrade this item for just $108.05 more +