Rubbermaid® FG448600BLA Side Panel Platform Truck 48 x 24 2000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Rubbermaid® FG448600BLA Side Panel Platform Truck 48 x 24 2000 Lb. Capacity

Item #: WB984941

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,666.01 Save up to 32%
Price: $ 1,134.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Rubbermaid® Side Panel Platform Truck 48 x 24 2000 Lb. Capacity

Constructed with precision engineered Duramold™ resin deck with steel reinforcements and powder coated steel wire side panels for added support and long lasting durability. Side panels help retain cargo during transport and are individually removable to accommodate oversized loads with cut-outs for easy access to load. Deck is virtually maintenance free and provides a perimeter channel and molded-in tie-down slots to reduce the load from shifting. Ergonomically designed handles offer retaining clips to prevent unintended removal. Wheels offered in 3 styles provide mobility. Easy assembly.

Product Specifications

    • LENGTH INCHES55-3/4 (141.61 cm)
    • HEIGHT INCHES41 (104.14 cm)
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHBlack & Red
    • ASSEMBLYUnassembled
    • BRANDRubbermaid®
    • DECK LENGTH INCHES48 (121.92 cm)
    • DECK WIDTH INCHES24 (60.96 cm)
    • REFERENCE #4486
    • TYPERubbermaid Side Panel Platform Truck
    • WEIGHT LBS73.7 (33.5 kg)
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPETPR Rubber
Have A Question About This Product?
0 Question | 0 | Answer