Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® FG9T1200BLA Plastic Deck Platform Truck 70 x 40 2000 Lb. Capacity
See all 27 items in product family

Rubbermaid® FG9T1200BLA Plastic Deck Platform Truck 70 x 40 2000 Lb. Capacity

Item #: WB241442

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,659.07 Save up to 35%
Price: $ 1,740.00
Product Information
Customer Review
Product Q&A
Accessories
Rubbermaid® PLASTIC PLATFORM TRUCK

Tough, high impact honeycomb plastic construction is virtually maintenance free. Industrial grade plastic deck will not rust, dent, chip or discolor. Trucks are easily steam-cleaned to look as good as new. Removable powder coat cross-braced push handle and 2 swivel, 2 rigid roller bearing wheels assure high maneuverability. Trucks have 1/4" perimeter lip and molded in tie-down slots to help retain load during transit.

Product Specifications

    • LENGTH INCHES70 (177.8 cm)
    • WIDTH INCHES40 (101.6 cm)
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDRubbermaid®
    • CONSTRUCTIONPlastic
    • DECK HEIGHT INCHES14 (35.56 cm)
    • HANDLE STYLEFixed
    • MANUFACTURERS PART NUMBERFG9T1200BLA
    • REFERENCE #9T12
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPEPneumatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.