Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Plastic Platform Truck NF248 - 24 x 48 - 1200 Lb. Capacity
See all 21 items in product family

Jamco Plastic Platform Truck NF248 - 24 x 48 - 1200 Lb. Capacity

Item #: WBB178840

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 530.00
Product Information
Customer Review
Product Q&A
Accessories
Jamco 1200 Lb Capacity Plastic Platform Truck 24 x 48

Constructed of an all welded steel framing for added strength and long lasting durability. Strong, lightweight and quieter than steel deck trucks. Easy to clean, resists most chemicals and will not chip, dent, rust or mar walls. Anti-skid deck and removable steel push handle helps retain cargo during transit. Perimeter tie-down openings help secure load and 8" pneumatic casters (2 swivel, 2 rigid) roll smoothly over any surface.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES24 (60.96 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDJamco
    • CONSTRUCTIONPlastic
    • DECK HEIGHT INCHES14 (35.56 cm)
    • HANDLE STYLEFixed
    • MANUFACTURERS PART NUMBERNF248N800GP
    • REFERENCE #NF248 NF248-N8
    • TYPEPlastic Platform Truck
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL QTY.4
    • WHEEL TYPEPneumatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
You might be interested in this similar product +
Item #: WB252814
In Stock, Ships in 3-4 Days
(7)
$394.95