Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wesco® Aluminum Narrow Aisle Platform Truck 273290 48 x 22-1/2 1750 Lb.

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Wesco® Aluminum Narrow Aisle Platform Truck 273290 48 x 22-1/2 1750 Lb.

Item #: WB984759

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $465.51 Save up to 30%
Price: $323.95
Product Information
Customer Review
Product Q&A
Accessories
Wesco® NARROW AISLE PLATFORM TRUCK

Narrow Deck Truck allows easy Maneuvering in Tight Places.

Narrow Aisle “U-Boat” Platform Truck features a 6-wheel design that allows the truck to turn on its own radius. Narrow deck width design simplifies movement in confined aisles or hallways and is ideal for use in grocery stores. Twin removable handles allow transportation of oversized cargo. Food service platform truck rolls smoothly on two rigid polyurethane center wheels and four polyurethane swivel casters. Easy assembly.

Aluminum Deck Truck is corrosion resistant and lighter than equivalent steel deck trucks.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES22-1/2 (57.15 cm)
    • HEIGHT INCHES66 (167.64 cm)
    • CAPACITY LBS1750 (795.45 kg)
    • ASSEMBLYUnassembled
    • BRANDWesco
    • CONSTRUCTIONAluminum Deck
    • DECK HEIGHT INCHES9-1/2 (24.13 cm)
    • MANUFACTURERS PART NUMBER273290
    • TYPEAluminum Deck Truck
    • WEIGHT LBS68-1/2
    • WHEEL TYPE(2) Rigid 6" Polyurethane & (4) 5" Swivel 5" Polyurethane

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Upgrade this item for just $65.00 more +