Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Self-Propelled Electric Power Pallet Inverter Skid Tilter PPI-90 2000 Lb.

Rollover image to zoom in

Click image to enlarge

Vestil Self-Propelled Electric Power Pallet Inverter Skid Tilter PPI-90 2000 Lb.

Item #: WB251317

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 16473.00
Product Information
Photo/Video Gallery
Product Q&A

Combines the features and benefits of a Rider Pallet Truck with a Pallet Inverter & Tilter to help Transport, Tilt and Rotate Loads quickly and easily...with one Machine

Portable Pallet and Skid Inverter & Tilter is designed to invert loads for pallet changing and inverting inventory. Mobile Pallet Inverters & Tilters are also ideal for transferring loads to slip sheets, straightening or "squaring up" loads, and replacing damaged goods at the bottom of a pallet without the need for manual restacking. Battery operated pallet truck includes a rider platform to move along with truck while transporting loads. DC power lift and drive motors provide safe and efficient operation. Pallet inverter truck features a bench top 110V AC battery charger. Pallet truck has a 2000 lb. capacity. Fork opening adjusts from 31-1/2" to 47-1/2"H.

For load inversion, simply enclose the load by lowering top & bottom forks, tilt load 90°, and manually rotate 180° until locked into position, lower the load and you?re ready to transport inverted load. Simply lift and tilt loads using hand control levers. Other features include battery gauge, hand throttle controls with belly safety reverse, and twin hydraulic cylinders. Includes an electromagnetic disc brake with automatic dead-man feature that activates when user releases handle, key lock and emergency battery disconnect. Rolls smoothly on polyurethane steer and load wheels. Features 1.2 KW drive and 2 KW lift motors and offers a minimum of 5 hours service per charge. 1 Year Limited Warranty.

NOTE: Only for use with Single-faced Pallets, Skids and Bulk Containers.

Product Specifications

    • LENGTH INCHES78 (198.12 cm)
    • WIDTH INCHES33-1/2 (85.09 cm)
    • HEIGHT INCHES54 (137.16 cm)
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BATTERY(12) 2 Volt / 280AH
    • BRANDVestil
    • CHARGER60 HZ/110V
    • DUTY CYCLE PER CHARGE5 to 6 Hours
    • FORK LENGTH INCHES30 (76.2 cm)
    • FORK OPENING INCHES (MIN / MAX)31-1/2 to 47-1/2
    • FORK WIDTH INCHES6 (15.24 cm)
    • LOWERED HEIGHT INCHES3-1/2 (8.89 cm)
    • POWERManual Load Rotation
    • RAISED HEIGHT INCHES11 (27.94 cm)
    • TURNING RADIUS INCHES78 (198.12 cm)
    • TYPESelf Propelled Walkie Pallet Inverter & Tilter
Have A Question About This Product?
0 Question | 0 | Answer

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.