Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Self-Propelled Electric Pallet Jack Truck & Scale EPT-2748-45-SCL 4500 Lb

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Vestil Self-Propelled Electric Pallet Jack Truck & Scale EPT-2748-45-SCL 4500 Lb

Item #: WB251795

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 8,591.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil SELF-PROPELLED ELECTRIC PALLET JACK TRUCK & SCALE

This Fully Powered Electric Pallet Truck Weighs and Moves Loads in Seconds for Increased Productivity and Worker Safety!

Verify inbound and outbound freight right on your pallet truck and then move your loads with ease. LCD Scale, with 1-3/8"H characters and 5 function keys (ZERO, TARE, NET/GROSS, PRINT, LB./KG.), displays weight in 1 lb. increments within trucks rated capacity. Scale (accurate to 0.01% at rated capacity) is powered by standard C-cell batteries and includes an RS-232 port for sending data to a serial device. High-torque 24V DC drive and lift motors handle heavy-duty jobs, and deep cycle batteries that offer an average of 8 hours service per charge. Ergonomic handle features easy to operate throttle with infinite forward and reverse speeds, lift/lower controls, horn and safety-reverse button. Drive motor controller prevents unsafe starts after the safety-reverse button has been inadvertently struck. Double reinforced welded forks with adjustable tie-rods provide years of service. Electromagnetic disc brake with automatic dead-man feature activates when user releases handle. Integral battery charger and battery level gauge are included. Rolls smoothly on polyurethane steer and load wheels. 1 Year Limited Warranty.

4500 lb. capacity model has 1.2 KW drive and 2.0 KW lift motors, 3-3/8" lowered and 8" raised height.

Note: Best suited for use with single-faced or open bottom skids.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES27 (68.58 cm)
    • CAPACITY LBS4500 (2045.45 kg)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BATTERY(4) 6 Volt / 180AH
    • BRANDVestil
    • CHARGER120V Input, Integral 24V / 20 amp
    • CONSTRUCTIONSteel
    • DUTY CYCLE PER CHARGE8 Hours
    • FORK WIDTH INCHES6.9 (17.53 cm)
    • LOWERED HEIGHT INCHES3-3/8 (8.57 cm)
    • MANUFACTURERS PART NUMBEREPT-2748-45-SCL
    • RAISED HEIGHT INCHES8 (20.32 cm)
    • TRAVEL SPEED MPH3.2 Loaded; 3.8 Unloaded
    • TURNING RADIUS INCHES71.7 (182.12 cm)
    • TYPESelf Propelled Walkie Pallet Jack with Scale
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.