Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wesco® Pallet Jack Truck 272778 27 x 48 5500 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Wesco® Pallet Jack Truck 272778 27 x 48 5500 Lb. Capacity

Item #: WB330438

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $880.92 Save up to 39%
Price: $ 534.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wesco® PREMIUM PALLET JACK TRUCK

Lift and move pallets effortlessly! Heavy-duty hydraulic pump with safety overload bypass valve smoothly lowers pallet minimizing merchandise damage. Ergonomic rubber coated handle improves grip and has 3-position fingertip control (raise, lower, neutral). Rolls smoothly on 8" polyurethane steer wheels. 190 degree turning radius. 3" polyurethane load wheels and entry assists insure easy pallet entry and exit. 27"W x 48"L with 7"W forks. Adjustable fork tie rods help keep proper alignment. 3" lowered height and 8" raised height. 3 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES27 (68.58 cm)
    • CAPACITY LBS5500 (2500 kg)
    • COLOR FINISHGreen
    • ASSEMBLYAssembled
    • BRANDWesco®
    • CONSTRUCTIONSteel
    • ENTRY ROLLERSYes
    • FORK WIDTH INCHES7 (17.78 cm)
    • LIMITED WARRANTY3 Year
    • LOAD WHEELS3" Polyurethane
    • LOWERED HEIGHT INCHES3 (7.62 cm)
    • MANUFACTURERS PART NUMBER272778
    • RAISED HEIGHT INCHES8 (20.32 cm)
    • STEER ARC DEGREES190
    • STEER WHEELS8" Polyurethane
    • STYLEStandard
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

Wesco 5500# pallet jack

We are happy with the pallet jack. It operates smoothly, seems to be well built and jacks up and rolls easily

See more critical reviews

Sort by: 
1 ...

5 Results

Wesco #1

Your review: I wouldn't be surprised if this Wesco lasted 20 plus years as the previous one did.

Is this review helpful?

smooth

Your review: Everything feels smoother than our old one, which was also a Wesco 5500 lbs. rated model. Bright color makes it easy to find when it gets parked behind pallets and boxes or in the far corners of the building.

Is this review helpful?

Wesco 5500# pallet jack

Your review: We are happy with the pallet jack. It operates smoothly, seems to be well built and jacks up and rolls easily

Is this review helpful?

.

Your review: .

Is this review helpful?

PRESIDENT

Your review: EVERY ITEM WAS EXCELLENT.

Is this review helpful?

Sort by: 
1 ...

5 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $169.05 with this comparable product +