Vestil Big Wheel Bulk Container Pallet Jack Truck BW-PJ

Vestil Big Wheel Bulk Container Pallet Jack Truck BW-PJ

Item #: WBB183953

Usually ships in 9 to 12 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 830.00
Product Information
Customer Review
Product Q&A
Accessories
Vestil "BIG WHEEL" BULK CONTAINER PALLET JACK TRUCK

Use less pushing or pulling force when transporting large heavy loads across floors with the Big Wheel Pallet Truck. An alternative to fork trucks, this unit makes it easier to move loaded bulk containers and tubs weighing up to 4,500 pounds. The raised height of 15-1/4" and the lowered height 5-1/2" enables the pallet truck to service high bottom tubs.

Use with Single Faced Pallets, Skids and Bulk Containers; Does Not Work with Pallets with Understructure.

Product Specifications

    • LENGTH INCHES51-1/2 (130.81 cm)
    • WIDTH INCHES26-3/4 (67.95 cm)
    • CAPACITY LBS4500 (2045.45 kg)
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BRANDVestil
    • LOAD WHEELS4" Polyurethane
    • LOWERED HEIGHT INCHES5-1/2 (13.97 cm)
    • MANUFACTURERS PART NUMBERBW-PJ
    • RAISED HEIGHT INCHES15-1/4 (38.74 cm)
    • STEER WHEELS8" Polyurethane
    • TYPEBig Wheel Pallet Master
    • WEIGHT LBS299 (135.91 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed