Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Replacement 7" Poly Steer Wheel for 168032 through 168040 Global Premium Pallet Trucks
See all 7 items in product family

Replacement 7" Poly Steer Wheel for 168032 through 168040 Global Premium Pallet Trucks

Item #: WB168273

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $68.95
Product Information
Customer Review
Product Q&A
Accessories
REPLACEMENT STEER WHEEL FOR GLOBAL PREMIUM PALLET TRUCK

Replace broken or worn steer wheels. This is specifically designed and manufactured for the Global Premium Pallet Truck. Sold individually.

Product Specifications

    • CAPACITY LBS6600 (3000 kg)
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial
    • FITS GLOBAL MODELS168032 through 168040
    • MODEL168273
    • PACKAGE QUANTITY1
    • REPLACEMENT PART TYPE7" Polyurethane Steer Wheel

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Replacement Steer Wheels

Is this review helpful?

Replacement Pallet Jack Lift Steer Wheel

Is this review helpful?

Perfect Fit

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.