Magliner® LiftPlus™ Folding Battery Powered Lift Truck LPS4814NA1 - Vice Clamp Platform

Rollover image to zoom in

Click image to enlarge

Magliner® LiftPlus™ Folding Battery Powered Lift Truck LPS4814NA1 - Vice Clamp Platform

Item #: WB251348

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $4,216.11 Save up to 3%
Price: $4,084.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Magliner® LiftPlus™ FOLDING BATTERY POWERED LIFT TRUCK WITH EXPANDABLE VICE CLAMP WORK PLATFORM

Versatile Battery Powered Lift Truck Handles Any Job For Any Environment And Folds For Compact Storage!

This powered lift truck is great for industrial sites, warehouses, food service operations, offices and more. Lift truck can also be used as a hand truck or a portable work bench. Portable stacker folds for easy transport and compact storage and fits through standard doorways.

Lift truck features easy-to-use hand operated controls and an overweight indicator light. Unique screw drive mechanism requires no adjustment and raises or lowers platform with precision that hydraulics or chains can't match.

Powered lift stacker includes a rechargeable, maintenance-free 12V battery that offers a lift speed of 2" per second (with 100 lb. load) and 125 lift cycles per charge. Includes 110V AC battery charger and charging indicator. Stacker moves easily on 13" rubber wheels and two 2-1/2" swivel front casters. Locks into position using an integral hand brake and 10" dual disc brakes on rear wheels. UL and CE certified. 3 Year Limited Warranty.

Steel Framed Platform measures 18"W x 18"D and expands to 18"W x 28"D. Adjustable, removable work clamps securely hold the load and provide a built-in vise.

Product Specifications

    • LENGTH INCHES37 (93.98 cm)
    • WIDTH INCHES21 (53.34 cm)
    • HEIGHT INCHES60 (152.4 cm)
    • CAPACITY LBS350 (159.09 kg)
    • BATTERYRechargeable, Maintenance-free 12V
    • BRANDMagliner®
    • CONSTRUCTIONSteel Frame & Aluminum Mast
    • FOLDED DIMENSIONS22"L x 13"W x 60"H
    • LIFT TIME2" per Second with 100 lb. Load
    • LIMITED WARRANTY3 Year
    • LOWERED HEIGHT INCHES3-1/2 (8.89 cm)
    • MANUFACTURERS PART NUMBERLPS4814NA1
    • PLATFORM DIMENSIONS18"W x 18"D; Expands to 18"W x 28"D
    • RAISED HEIGHT INCHES48 (121.92 cm)
    • REFERENCE #The Mule 2A-1-00-000-A
    • TYPEVice Clamp Platform
    • VOLTAGE110V AC Battery Charger
    • WEIGHT LBS114 (51.82 kg)
    • WHEEL TYPE(2) 13" Rubber Wheels, (2) 2-1/2" Swivel Casters
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Mule--Battery powered portable Lift

Works great. Use as a lift and table for storage bins and parts storage barrels. Very easy to use. Helps with ergonomics of lifting and preventing back strain.

See more favorable reviews

The most critical review

  • Customer Rating
Sort by: 
1 ...

5 Results

Portable Lift

Your review: This is a very reliable unit. 2nd one purchased

Is this review helpful?

Mule--Battery powered portable Lift

Your review: Works great. Use as a lift and table for storage bins and parts storage barrels. Very easy to use. Helps with ergonomics of lifting and preventing back strain.

Is this review helpful?

Production Seat Lift Review

Your review: The Mule lift performs well in our application for lifting truck seats(approximately 100 pounds)off the shipping skids. We slide the seats onto a special flatform then they are moved over to our assembly, and lifted onto our work bench. we like the small foot print of the Mule, and the ease of being able to move it easly through out assembly area.

Is this review helpful?

NOT TOO SHABBY,,,,LOL

Your review: We got the unit and it preformed well, no major complaints at all...

Is this review helpful?

Forklift Tech

Your review: Good smooth operation. I wish it could lift more weight

Is this review helpful?

Sort by: 
1 ...

5 Results