Vestil Portable Hand Winch Lifter HWL-330 330 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Vestil Portable Hand Winch Lifter HWL-330 330 Lb. Capacity

Item #: WBB54074

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 649.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil Portable Hand Winch Lifter HWL-330 330 Lb. Capacity

A Must Have for every Office or Lab!

Versatile lightweight and portable lift trucks are easy to maneuver and feature a narrow profile for use in tight spaces. The unique hand crank can be adjusted in length to increase or decrease the lifting/lowering speeds as desired. Robust steel construction features a durable yellow enamel finish.

Forks With Removable Platform Model features 19-½"L x 2"W forks that adjust in width from 5" to 20", and a removable 19-½"L x 21"W platform for additional versatility. 4" x 1" rubber wheels with brakes offer excellent maneuverability and stationary positioning.

Note: Not designed for use with Pallets or Skids.

Product Specifications

    • LENGTH INCHES31-1/2 (80.01 cm)
    • WIDTH INCHES22-1/2 (57.15 cm)
    • HEIGHT INCHES58-1/2 (148.59 cm)
    • CAPACITY LBS330 (150 kg)
    • COLOR FINISHYellow
    • ADJUSTABLE FORK WIDTH INCHES5 to 20
    • ASSEMBLYAssembled
    • BRANDVestil
    • CASTER SIZE4
    • CASTER TYPERubber
    • CONSTRUCTIONSteel
    • FORK LENGTH INCHES19-1/2 (49.53 cm)
    • FORK WIDTH INCHES2 (5.08 cm)
    • LIFT TIME17 Revolutions
    • LOWERED HEIGHT INCHES3 (7.62 cm)
    • MANUFACTURER PART NUMBERHWL-330
    • MANUFACTURERS PART NUMBERHWL-330
    • PLATFORM LENGTH INCHES19-1/2 (49.53 cm)
    • PLATFORM WIDTH INCHES21 (53.34 cm)
    • RAISED HEIGHT INCHES43-1/2 (110.49 cm)
    • STYLEForks with Removable Platform
    • TYPEHand Winch Operated
    • WEIGHT LBS110 (50 kg)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Winch lifter WBB54074

Your review: Very handy peice of equipment. We have found many uses for this lift around the plant that we didn't even think about when we purchased it. It is very portable and small enough to get into tight spots. This lift is very solid and built well. Good buy for us.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Do we have product instructions?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result