Vestil Steel Construction Lite Load Lift LLW-242060-4SFL - Winch Operation
See all 37 items in product family

Vestil Steel Construction Lite Load Lift LLW-242060-4SFL - Winch Operation

Item #: WBB53927

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1,027.00
Product Information
Customer Review
Product Q&A
Accessories
Vestil Steel Construction Lite Load Lift LLW-242060-4SFL - Winch Operation

Lift and transport loads from delivery trucks to docks or use to inventory items on storage systems. Easy to operate lifts are steel construction. Units roll smoothly on 6" x 2" mold-on-rubber rear wheels with 2" semi steel front wheels. Four swivel wheels and floor locks are standard. Located on the handle are two rollers to ease loading into delivery trucks. The platform lifts approximately 1" per winch rotation or foot pump. Horizontal load center is 10".

Product Specifications

    • WIDTH INCHES27-1/4 (69.22 cm)
    • CAPACITY LBS500 (227.27 kg)
    • BRANDVestil
    • CONSTRUCTIONSteel
    • LOWERED HEIGHT INCHES6-1/8 (15.56 cm)
    • MANUFACTURERS PART NUMBERLLW-242060-4SFL
    • OPERATIONWinch
    • PLATFORM LENGTH INCHES20 (50.8 cm)
    • PLATFORM WIDTH INCHES24 (60.96 cm)
    • RAISED HEIGHT INCHES60 (152.4 cm)
    • TYPEPlatform
    • WEIGHT LBS149 (67.73 kg)
    • WHEEL TYPE(2) 6" Rubber & (4) 2" Semi-Steel

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Vestil Die Cart

Your review: Purchased unit to replace existing die cart in manufacturing plant. Liked the idea of being able to rock back and use as a dolly.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 0 answers for this product.

Sort by: 

1 Result

How small does this collapse down to?

Question Asked By: Brian , October 24, 2014

Not Answered Yet

Answer This Question

it says "unassembled" - what level of expertise is required to assemble this unit? I don't have any kind of industrial tools - pretty much, just a hand-held phillips head screwdriver, that sort of thing.

Question Asked By: richard , October 08, 2014

Not Answered Yet

Answer This Question

Sort by: 

1 Result