Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Steel Construction Lite Load Lift LLH-242056-4SFL - Foot Pump Operation
See all 46 items in product family

Vestil Steel Construction Lite Load Lift LLH-242056-4SFL - Foot Pump Operation

Item #: WBB53923

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,289.00
Product Information
Customer Review
Product Q&A
Accessories
Vestil Steel Construction Lite Load Lift LLH-242056-4SFL - Foot Pump Operation

Lift and transport loads from delivery trucks to docks or use to inventory items on storage systems. Easy to operate lifts are steel construction. Units roll smoothly on 6" x 2" mold-on-rubber rear wheels with 2" semi steel front wheels. Four swivel wheels and floor locks are standard. Located on the handle are two rollers to ease loading into delivery trucks. The platform lifts approximately 1" per foot pump stroke. Horizontal load center is 10".

Product Specifications

    • WIDTH INCHES27-1/4 (69.22 cm)
    • HEIGHT INCHES68-15/16 (175.1 cm)
    • CAPACITY LBS500 (227.27 kg)
    • BRANDVestil
    • CONSTRUCTIONSteel
    • FORK LENGTH INCHES---
    • LOAD CENTER INCHES10 (25.4 cm)
    • LOWERED HEIGHT INCHES6-1/8 (15.56 cm)
    • MANUFACTURERS PART NUMBERLLH-242056-4SFL
    • OPERATIONFoot Pump
    • PLATFORM DIMENSIONS20"L x 24"W
    • PLATFORM LENGTH INCHES20 (50.8 cm)
    • PLATFORM WIDTH INCHES24 (60.96 cm)
    • RAISED HEIGHT INCHES51-1/8 (129.86 cm)
    • TRUCK STYLEPlatform
    • WEIGHT LBS175 (79.55 kg)
    • WHEEL TYPE(2) 6" Rubber & (4) 2" Semi-Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.