Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Manual Work Positioner MWP-220 - 220 Lb. Cap.
See all 37 items in product family

Vestil Manual Work Positioner MWP-220 - 220 Lb. Cap.

Item #: WBB184069

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $978.00
Product Information
Customer Review
Product Q&A
Accessories
Vestil Manual Work Positioner

This Manual Work Positioner lightweight lift is designed to take the strain out of any lifting job. Ideal for use in narrow aisles and confined spaces. Platform height is adjustable with a manual hand winch. An auto brake system allows for controlled lowering. Quick change attachments available separately. 220 lb. capacity.

Product Specifications

    • CAPACITY LBS220 (100 kg)
    • COLOR FINISHBlue
    • BRANDVestil
    • CONSTRUCTIONSteel
    • LOWERED HEIGHT INCHES5-1/4 (13.34 cm)
    • MANUFACTURERS PART NUMBERMWP-220
    • PLATFORM LENGTH INCHES23-1/2 (59.69 cm)
    • PLATFORM WIDTH INCHES18-1/2 (46.99 cm)
    • RAISED HEIGHT INCHES59 (149.86 cm)
    • TRUCK STYLEManual Work Positioner
    • TYPEPlatform
    • WEIGHT LBS105 (47.73 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

How small does this collapse down to?

Question Asked By: Brian , October 24, 2014

Not Answered Yet

Answer This Question

it says "unassembled" - what level of expertise is required to assemble this unit? I don't have any kind of industrial tools - pretty much, just a hand-held phillips head screwdriver, that sort of thing.

Question Asked By: richard , October 08, 2014

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.