PrestoLifts™ Hydraulic Stacker Lift Truck M252 1000 Lb. with Adj. Forks

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

PrestoLifts™ Hydraulic Stacker Lift Truck M252 1000 Lb. with Adj. Forks

Item #: WB176760

Usually ships in 8 to 11 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,298.59 Save up to 3%
Price: $ 2,223.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PrestoLifts® ADJUSTABLE FORK STYLE HYDRAULIC STACKER LIFT TRUCK

These lifts are designed to handle all types of lifting tasks. Simple to operate foot pedal provides effortless lifting and variable controlled lowering. Fits through standard doors and performs in highly congested areas. Safety tested for 25% overload. 5" phenolic load wheels and 4" swivel casters. Patented heavy-duty floor lock. 15" I.D. base width. Add 6" for overall base width.

Product Specifications

    • WIDTH INCHES21 (53.34 cm)
    • HEIGHT INCHES66 (167.64 cm)
    • CAPACITY LBS1000 (454.55 kg)
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BRANDPresto
    • CONSTRUCTIONSteel
    • FORK LENGTH INCHES25 (63.5 cm)
    • LOAD CENTER INCHES15 (38.1 cm)
    • LOWERED HEIGHT INCHES5-1/4 (13.34 cm)
    • MANUFACTURERS PART NUMBERM252
    • PLATFORM DIMENSIONS---
    • POWERFoot Operated
    • RAISED HEIGHT INCHES52 (132.08 cm)
    • STRADDLE LEG WIDTH INCHES15 I.D.
    • TRUCK STYLEAdjustable Fork
Have A Question About This Product?
0 Question | 0 | Answer