Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Hefti-Lift Hydraulic Lift-Positioner HYD-10-EP 300 Lb. Capacity
See all 46 items in product family

Vestil Hefti-Lift Hydraulic Lift-Positioner HYD-10-EP 300 Lb. Capacity

Item #: WBB54086

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,234.00
Product Information
Customer Review
Product Q&A
Accessories
Vestil Hefti-Lift Hydraulic Lift-Positioner HYD-10-EP 300 Lb. Capacity

User-friendly portable hydraulic lifts provide reliable, powerful lifting when moving and positioning loads. Economical and attractive, they're ideal for commercial or industrial uses. Includes removable chrome platform for operations requiring forks. Manual hydraulic foot pump yields ¾" of platform travel per stroke. Nonslip chain is used for accurate positioning. Units roll easily on two rigid and two swivel polyurethane casters and includes a foot operated brake. Not for use with pallets. All welded steel construction with chrome platform and uprights. Each fork is 4½"W x 2½"H, the fork length is the same as the platform length. Overall fork width is 22".

Product Specifications

    • LENGTH INCHES40 (101.6 cm)
    • WIDTH INCHES23 (58.42 cm)
    • HEIGHT INCHES70 (177.8 cm)
    • CAPACITY LBS300 (136.36 kg)
    • BRANDVestil
    • CASTER TYPEPolyurethane
    • CONSTRUCTIONSteel
    • FORK LENGTH INCHES---
    • FORK WIDTH INCHES4-1/2 (11.43 cm)
    • LOWERED HEIGHT INCHES3-1/2 (8.89 cm)
    • MANUFACTURERS PART NUMBERHYD-10-EP
    • PLATFORM DIMENSIONS40"L x 23"W
    • PLATFORM LENGTH INCHES40 (101.6 cm)
    • PLATFORM WIDTH INCHES23 (58.42 cm)
    • RAISED HEIGHT INCHES59 (149.86 cm)
    • TRUCK STYLEPlatform
    • TYPEFoot Pump Lift
    • WEIGHT LBS320 (145.45 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.