Wesco® Foot Pedal Platform Lift Truck 260002 Two Wheel Style
See all 46 items in product family

Wesco® Foot Pedal Platform Lift Truck 260002 Two Wheel Style

Item #: WB232012

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,079.77 Save up to 42%
Price: $ 1,204.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wesco® TWO WHEEL PLATFORM STYLE FOOT PEDAL LIFT TRUCK

Save time and man power. Ideal for areas where hand trucks are accessible and larger lifts are not. Only 60 lbs. of effort is needed to lift a full load. Lift 1-1/4 vertical inches with each stroke of the fold-away foot pedal. Easy rolling 8" x 2" mold-on rubber ball bearing wheels. Truck allows platform to lower to floor.

Product Specifications

    • WIDTH INCHES22 (55.88 cm)
    • HEIGHT INCHES71 (180.34 cm)
    • CAPACITY LBS750 (340.91 kg)
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BRANDWesco®
    • CONSTRUCTIONSteel
    • FORK LENGTH INCHES---
    • LOWERED HEIGHT INCHES0 (0 cm)
    • MANUFACTURERS PART NUMBER260002
    • PLATFORM DIMENSIONS22"L x 22"W
    • POWERFoot Operated
    • RAISED HEIGHT INCHES54 (137.16 cm)
    • REFERENCE #PL-54-2222
    • TRUCK BASE2 Wheel
    • TRUCK STYLEPlatform
    • TYPEPlatform
    • WEIGHT LBS125 (56.82 kg)
    • WHEEL TYPE8" x 2" Mold-on Rubber Wheels