Previous

Item in product family

Next

Item in product family
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
Vestil DC Powered Hefti-Lift HYD-10-DC 880 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Vestil DC Powered Hefti-Lift HYD-10-DC 880 Lb. Cap.

Item #: WBB54085

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3,141.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil DC Powered Hefti-Lift HYD-10-DC 880 Lb. Cap.

User-friendly portable hydraulic lifts provide reliable, powerful lifting when moving and positioning loads. Economical and attractive, they're ideal for commercial or industrial uses. Includes removable chrome platform for operations requiring forks. Nonslip chain is used for accurate positioning. Units roll easily on two rigid and two swivel polyurethane casters and includes a foot operated brake. Not for use with pallets. All welded steel construction with chrome platform and uprights. Each fork is 4½"W x 2½"H, the fork length is the same as the platform length. Overall fork width is 22".

Product Specifications

    • LENGTH INCHES24 (60.96 cm)
    • WIDTH INCHES23 (58.42 cm)
    • HEIGHT INCHES70 (177.8 cm)
    • CAPACITY LBS880 (400 kg)
    • BRANDVestil
    • CASTER TYPEPolyurethane
    • CONSTRUCTIONSteel
    • FORK LENGTH INCHES24 (60.96 cm)
    • FORK WIDTH INCHES4-1/2 (11.43 cm)
    • LOWERED HEIGHT INCHES3-1/2 (8.89 cm)
    • MANUFACTURERS PART NUMBERHYD-10-DC
    • PLATFORM DIMENSIONS24"L x 23"W
    • PLATFORM LENGTH INCHES24 (60.96 cm)
    • PLATFORM WIDTH INCHES23 (58.42 cm)
    • POWER0.9 HP Lift Motor & 115V 6amp Battery Charger
    • RAISED HEIGHT INCHES59 (149.86 cm)
    • TRUCK STYLEForks
    • TYPEDC Power Lift
    • VOLTAGE12
    • WEIGHT LBS440 (200 kg)