Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Adjustable Box Stacker ABS-130 - Foot Pump Operated - 380 Lb. Capacity

Vestil Adjustable Box Stacker ABS-130 - Foot Pump Operated - 380 Lb. Capacity

Item #: WBB183852

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $790.00
Product Information
Customer Review
Product Q&A
Accessories
Vestil FOOT PUMP OPERATED ADJUSTABLE BOX STACKER

The Adjustable Box Stacker is specifically designed for transporting, stacking, and lifting plastic crates and containers.

This compact, lightweight lift truck includes adjustable fork width and box clamps to hold different size boxes and containers. Box clamps are rubber coated for extra grip. This unit has a platform height from 2-3/4"H when lowered to 42-1/2"H when fully raised. The lift is raised by a foot pump and lowered by a lowering lever located near the push handle. Compact and lightweight. 380 lb capacity.

Product Specifications

    • CAPACITY LBS380 (172.73 kg)
    • COLOR FINISHBlue
    • BRANDVestil
    • FORK LENGTH INCHES19-1/2 (49.53 cm)
    • LOWERED HEIGHT INCHES2-3/4 (6.99 cm)
    • MANUFACTURERS PART NUMBERABS-130
    • POWERFoot Operated
    • RAISED HEIGHT INCHES42-1/2 (107.95 cm)
    • TYPEAdjustable Box Stacker
    • WEIGHT LBS156 (70.91 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.