Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PrestoLifts™ Battery Powered Lift Counter Balance Stacker C62A-600 62"H

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

PrestoLifts™ Battery Powered Lift Counter Balance Stacker C62A-600 62"H

Item #: WB241487

Usually ships in 8 to 11 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,964.40 Save up to 2%
Price: $ 4,847.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PrestoLifts™ BATTERY POWERED LIFT COUNTER BALANCED STACKER TRUCK

A logical alternative to a conventional Stacker whose extended legs interfere with work surfaces or racks. Perfect for feeding machinery or lifting to mezzanines, as there is no outriggers or straddle legs to get in the way. 12 volt battery powered hydraulic lift offers lift speed of 5" per second. Integral 10 amp automatic tapering battery charger, battery status gauge and quick-disconnect battery cables (no tools required). Mitered forks adjust 6-1/2" to 20" O.D. between the wheels and lower to 1" above floor. Rolls easily on 5" diameter wheels and includes safety floor lock. 80"H overall. Includes necessary counterweight required to achieve lift capacity.

Product Specifications

    • CAPACITY LBS600 (272.73 kg)
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BRANDPresto
    • CHARGER10 Amp
    • CONSTRUCTIONSteel
    • FORK LENGTH INCHES25 (63.5 cm)
    • LOAD CENTER INCHES13 (33.02 cm)
    • LOWERED HEIGHT INCHES1 (2.54 cm)
    • MANUFACTURERS PART NUMBERC62A-600
    • OVERALL HEIGHT INCHES80 (203.2 cm)
    • POWERBattery Operated
    • RAISED HEIGHT INCHES62 (157.48 cm)
    • VOLTAGE12
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPhenolic
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.