Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Zero Lift & Tilt Table ZLTT-4452-2-36
See all 3 items in product family

Vestil Zero Lift & Tilt Table ZLTT-4452-2-36

Item #: WBB54024

Usually ships in 27 to 30 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6,135.00
Product Information
Customer Review
Product Q&A
Vestil Zero Lift & Tilt Table ZLTT-4452-2-36

Designed to lift or tilt products to an ergonomic working position, reducing operator bending. Products may be loaded and unloaded with the use of a standard hand pallet truck. No pit mounting required! Maximum tilt angle is 45°. Lift and tilt controlled separately. Remote power unit with hand-held control standard.

Product Specifications

    • LENGTH INCHES59-3/4 (151.77 cm)
    • WIDTH INCHES68-3/4 (174.63 cm)
    • HEIGHT INCHES24 (60.96 cm)
    • CAPACITY LBS2000 (909.09 kg)
    • BRANDVestil
    • LOWERED HEIGHT INCHES1/2 (1.27 cm)
    • MOTOR HP2
    • PLATFORM LENGTH INCHES52 (132.08 cm)
    • PLATFORM WIDTH INCHES44 (111.76 cm)
    • RAISED HEIGHT INCHES36 (91.44 cm)
    • VOLTAGE460, 3 Phase

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.