Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Unitilt Single Scissor Lift & Tilt Table UNI-2448-4 4000 Lb. Capacity
See all 10 items in product family

Vestil Unitilt Single Scissor Lift & Tilt Table UNI-2448-4 4000 Lb. Capacity

Item #: WBB53953

Usually ships in 22 to 25 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,616.00
Product Information
Customer Review
Product Q&A
Accessories
Vestil Unitilt Single Scissor Lift & Tilt Table UNI-2448-4 4000 Lb. Capacity

Designed to position containers within easy reach of assembly line workers and machine operators. This unique design reduces fatigue by minimizing repetitive bending and stretching required to obtain components from containers. Platform includes a 12" high lip on tilt side. A pedal allows the operator to lift while tilting. 2HP AC power unit with hand pendant control is standard 208-230/460V, 3PH. Standard features include: integrated maintenance lock, pressure plated pump, pressure compensated flow valve, lowering valve, independent oil return and an adjustable upward travel limit switch. Standard 208-230/460V, 3PH. Standard features include: integrated maintenance lock, pressure plated pump, pressure compensated flow valve, lowering valve, independent oil return and an adjustable upward travel limit switch. Units must be lagged to the floor.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES24 (60.96 cm)
    • CAPACITY LBS4000 (1818.18 kg)
    • BRANDVestil
    • CONSTRUCTIONSteel
    • LEVEL HEIGHT INCHES8 (20.32 cm)
    • MANUFACTURERS PART NUMBERUNI-2448-4
    • MOTOR HP2
    • RAISED HEIGHT INCHES40 Degrees
    • TYPEStationary
    • VOLTAGE208-230 / 460, 3 Phase

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.