Previous

Item in product family

Next

Item in product family
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
Vestil Unitilt Lift & Tilt Table 4000 Lb. Capacity UNI-9648-4
See all 10 items in product family

Vestil Unitilt Lift & Tilt Table 4000 Lb. Capacity UNI-9648-4

Item #: WBB53993

Usually ships in 27 to 30 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $5,955.00
Product Information
Customer Review
Product Q&A
Accessories
Vestil Unitilt Lift & Tilt Table 4000 Lb. Capacity UNI-9648-4

Designed to position containers within easy reach of assembly line workers and machine operators. This unique design reduces fatigue by minimizing repetitive bending and stretching required to obtain components from containers. 96" x 48" unit accommodates (2) 48" x 48" containers, ideal for parts transfer and assembly. Platform includes a 12" high lip on tilt side. A pedal allows the operator to lift while tilting. 2HP AC power unit with hand pendant control is standard 208-230/460V, 3PH. Standard features include: integrated maintenance lock, pressure plated pump, pressure compensated flow valve, lowering valve, independent oil return and an adjustable upward travel limit switch. Standard 208-230/460V, 3PH. Units must be lagged to the floor.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES96 (243.84 cm)
    • CAPACITY LBS4000 (1818.18 kg)
    • BRANDVestil
    • CONSTRUCTIONSteel
    • LEVEL HEIGHT INCHES8 (20.32 cm)
    • MANUFACTURERS PART NUMBERUNI-9648-4
    • MOTOR HP2
    • RAISED HEIGHT INCHES40 Degrees
    • TYPEStationary
    • VOLTAGE208-230 / 460, 3 Phase