PrestoLifts™ Power Double Scissor Lift Table DXS48-10 Foot Control 1000 Lb

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

PrestoLifts™ Power Double Scissor Lift Table DXS48-10 Foot Control 1000 Lb

Item #: WB585126F

Usually ships in 29 to 32 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,912.76 Save up to 10%
Price: $4,428.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PrestoLifts™ LIGHT DUTY SCISSOR LIFT TABLE

Double Scissor Lift with Foot Control

Increase worker productivity and help reduce bending, lifting and back injuries. Positions materials at the proper work height. Maintenance chock included to ensure safety during routine inspection and maintenance. 1/3 HP single-phase 115 volt motor. Double Scissor Lift offers increased maximum height range.

Product Specifications

    • CAPACITY LBS1000 (454.55 kg)
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BRANDPresto
    • CONSTRUCTIONSteel
    • CONTROLFoot Operated
    • LIFT TIME47 Seconds
    • LOWERED HEIGHT INCHES7-1/2 (19.05 cm)
    • MANUFACTURERS PART NUMBERDXS48-10-FOOT
    • MOTOR HP1/3
    • PLATFORM LENGTH INCHES48 (121.92 cm)
    • PLATFORM WIDTH INCHES24 (60.96 cm)
    • RAISED HEIGHT INCHES55-1/2 (140.97 cm)
    • REFERENCE #DXS48-10
    • TYPEDouble Scissor
    • VOLTAGE115, 1 Phase