Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Accordion Skirting 1000-083-24 for 1000 & 2000 Lb. PrestoLifts™ Pneumatic Scissor Lift

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Accordion Skirting 1000-083-24 for 1000 & 2000 Lb. PrestoLifts™ Pneumatic Scissor Lift

Item #: WB984540

Usually ships in 22 to 25 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 814.00
Product Information
Customer Review
Product Q&A
Accessories
OPTIONAL PrestoLifts™ ACCORDION SKIRTING BELLOWS GUARD

Optional Accordion Skirting Bellows Guard for PrestoLifts™ Air Bag Pneumatic Scissor Lift Table offers additional worker finger and foot protection for high-volume manufacturing facilities. Durable vinyl construction.

Note: Factory Installed Only; Cannot be ordered separately for field installation.

Product Specifications

    • COLOR FINISHYellow & Black
    • ASSEMBLYAssembled
    • BRANDPresto
    • CONSTRUCTIONVinyl
    • MANUFACTURERS PART NUMBER1000-083-24

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Can this product be recess into the floor? Also, can it withstand severe duty cycles; possibly cycling twice per hour? Might I be able to contact someone that has owned one?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.