Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Lift & Tilt Scissor Table EHLTT-3648-2-47

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Vestil Lift & Tilt Scissor Table EHLTT-3648-2-47

Item #: WBB54036

Usually ships in 27 to 30 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $6,105.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil Lift & Tilt Scissor Table EHLTT-3648-2-47

Performs both lifting and tilting operations. 45° tilt standard. Restraining chain and 12" high lip keep load in place during tilting. Safety features include: electric toe guard to protect worker from pinch points during lowering of table, velocity fuses to stop travel due to loss of hydraulic pressure, 4 push-button hand pendant control on a 8 foot coil cord, upper limit switch to stop travel at maximum height reducing motor wear and maintenance prop. End tilt standard, side tilt available. Optional accordion skirting available for both the lifting and tilting portions of the table.

Note: Overall Length = 56".

Product Specifications

    • CAPACITY LBS2000 (909.09 kg)
    • BRANDVestil
    • CONSTRUCTIONSteel
    • LOWERED HEIGHT INCHES11 (27.94 cm)
    • MANUFACTURERS PART NUMBEREHLTT-3648-2-47
    • MOTOR HP2
    • PLATFORM LENGTH INCHES48 (121.92 cm)
    • PLATFORM TILT DEGREES45
    • PLATFORM WIDTH INCHES36 (91.44 cm)
    • RAISED HEIGHT INCHES47 (119.38 cm)
    • VOLTAGE460, 3 Phase

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.