Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Hydraulic Corner Tilter EMC-4848-2 - 48 x 48 x 24 - 2000 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Vestil Hydraulic Corner Tilter EMC-4848-2 - 48 x 48 x 24 - 2000 Lb. Cap.

Item #: WBB183865

Usually ships in 22 to 25 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3,621.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil Hydraulic Corner Tilted

This Hydraulic Corner Tilter reduces repetitive motion injuries and fatigue while making your job easier and faster. Designed to corner tilt pallets, crates, boxes, or baskets 30°. AC powered with 2HP motor, 208-230/460V 3 phase with a push button control, other voltages available. Built in fork tubes for easy portability with a fork truck. 48"W x 48"L x 24"H overall. 2,000 lb capacity. Steel construction. Blue finish.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES48 (121.92 cm)
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHBlue
    • BRANDVestil
    • DESCRIPTIONHydraulic Corner Tilter
    • LEVEL HEIGHT INCHES24 (60.96 cm)
    • MANUFACTURERS PART NUMBEREMC-4848-2
    • MOTOR HP2
    • RAISED HEIGHT INCHES30 Degrees
    • VOLTAGE208-230 / 460, 3 Phase
    • WEIGHT LBS800 (363.64 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.