Bishamon® OPTIMUS Lift3K Power Scissor Lift Table 48x36 3000 Lb. Cap. Hand Control L3K-3648

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Bishamon® OPTIMUS Lift3K Power Scissor Lift Table 48x36 3000 Lb. Cap. Hand Control L3K-3648

Item #: WB241832

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $3,438.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bishamon® OPTIMUS® Lift3K® POWER SCISSOR LIFT TABLE

Efficient & Ergonomic Powered Scissor Lift Table!

Provides increased productivity and reduces worker strain at an affordable price. This lift table is engineered to promote employee safety by accurately lifting loads to a comfortable working height. Handheld push button control with an 8 foot cord standard. Efficient 115V 1-phase motor and pump assembly offer easy functionality. Captured rollers reduce the risk of injury. Chip resistant powder coat finish. Meets ANSI standards for Lift Tables.

Documents

Documents are in PDF format

Product Specifications

    • CAPACITY LBS3000 (1363.64 kg)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDBishamon
    • CONSTRUCTIONSteel
    • CONTROLHand Operated
    • LIFT TIME25 Seconds
    • LIMITED WARRANTY1 Year
    • LOWERED HEIGHT INCHES8-5/8 (21.91 cm)
    • MANUFACTURERS PART NUMBERL3K-3648
    • MOTOR HP1
    • PLATFORM LENGTH INCHES48 (121.92 cm)
    • PLATFORM WIDTH INCHES36 (91.44 cm)
    • RAISED HEIGHT INCHES42-5/8 (108.27 cm)
    • STYLEOptimus
    • TYPEFixed Platform
    • VOLTAGE115
    • WEIGHT LBS560 (254.55 kg)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Bishmon Lift Table Review

Your review: This table does just what we needed it to do. It is not moved constantly all day long so we feel that it will be heavy duty enough for what we are doing. The weight capacity is 100lbs. over what we will have on it and the hand control is also convenient. The only thing that might have made it better would be 38" wide instead of 36". The 36" does the job though.

Is this review helpful?

Sort by: 
1 ...

1 Result