Vestil Low-Profile Powered Carousel POW-CAR-LP 4000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Vestil Low-Profile Powered Carousel POW-CAR-LP 4000 Lb. Capacity

Item #: WBB53944

Usually ships in 22 to 25 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $4,740.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil Low-Profile Powered Carousel POW-CAR-LP 4000 Lb. Capacity

Low Profile Pallet Carousel Offers Powered Rotation.

This low-profile, powered skid positioner features a 51" diameter heavy-duty, non-skid steel treadplate platform with a 300° ramp that stands only 1" tall, so it's easily accessible with a pallet truck. The industrial carousel features foot control operation with a variable speed control (3 to 12 RPM), cushion start/stop and rugged 3/4 HP motor with a belt drive. This pallet carousel also includes a 115V single phase 20 amp wall plug with an 8' cord for convenient power.

Product Specifications

    • LENGTH INCHES87-3/8 (221.93 cm)
    • WIDTH INCHES59-1/2 (151.13 cm)
    • HEIGHT INCHESTurntable = 1; Overall = 14-13/16
    • CAPACITY LBS4000 (1818.18 kg)
    • COLOR FINISHBlue
    • BRANDVestil
    • CAROUSEL USABLE DIAMETER INCHES51 (129.54 cm)
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERPOW-CAR-LP
    • OPERATIONFoot Control
    • RPM3 to 12
    • VOLTAGE115