Best Value Spring-Actuated Pallet Carousel Skid Positioner

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Best Value Spring-Actuated Pallet Carousel Skid Positioner

Item #: WB988295

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1,897.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BEST VALUE PALLET CAROUSEL & SKID POSITIONER

Helps to Reduce Worker Strain and Risk of Injury from Lifting, Bending and Stretching.

This ergonomic tool is ideal for building or unpacking pallet loads. A combination of heavy-duty springs and shock absorbing dampener maintain a constant working height without overshoot or spring bounce, lowering and raising the carousel as packages are removed or added. No power or air supply is required, and it is virtually maintenance free! The 43-5/8" diameter turntable features low-friction bearings for smooth operation. Full 360° access allows for nearside loading without reaching, as the operator can step closer to the unit's platform to add or remove pallet loads. Wide, free-standing base features 36-5/8"L x 6"W x 2"H fork pockets for easy relocation by fork lift. Strong tubular steel frame with durable powder-coat finish for long life. 1 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES43-5/8 (110.81 cm)
    • WIDTH INCHES43-5/8 (110.81 cm)
    • COLOR FINISHBlue & Yellow
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial™
    • CAROUSEL OUTSIDE DIAMETER INCHES43-5/8 (110.81 cm)
    • CONSTRUCTIONSteel
    • LIMITED WARRANTY1 Year
    • LOWERED HEIGHT INCHES9-1/2 (24.13 cm)
    • MAXIMUM CAPACITY LBS.4500 (2045.45 kg)
    • MINIMUM CAPACITY LBS.400 (181.82 kg)
    • OPERATIONSpring Lift
    • RAISED HEIGHT INCHES27-3/4 (70.49 cm)
    • REFERENCE #PP360-R4
    • TYPESpring-Actuated Pallet Carousel Skid Positioner
    • WEIGHT LBS375 (170.45 kg)
Have A Question About This Product?
4 Question | 6 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 

4 Results

Best price in the market

Your review: It works the same as the other brands but had a better price.

Is this review helpful?

We use for skids weighing 2000 lbs.

Your review: Product came in a crate secure and undamaged. It was easy to assemble and easy to use.

Is this review helpful?

?

Your review: ?

Is this review helpful?

pallet lift

Your review: this lift is as good as the more expensive lifts and at a better price.

Is this review helpful?

Sort by: 

4 Results

There are 4 questions and 6 answers for this product.

Sort by: 

4 Results

We have a need for a pallet positioner that will accommodate a 2500# load when the pallet is full. my concern with this model is that it will not be fully retracted as it handles up to 4500#. At what height will this be with 2500# of weight on it?

Question Asked By: Mario , February 21, 2018

+ View 1 Answer

Answer This Question

Can this be purchased with a solid top?

Question Asked By: Ryan , October 04, 2017

+ View 1 Answer

Answer This Question

How is this product raised and lowered? Can it be lowered and raised with product on the equipment?

Question Asked By: Timothy , October 04, 2017

+ View 1 Answer

Answer This Question

Can I get any repair parts for this item (WY988295) I need the replacement rollers and shafts for the lower section.

Question Asked By: Brad , Marion, Indiana , July 13, 2016

+ View 3 Answers

Answer This Question

Sort by: 

4 Results
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
No Thanks x
Upgrade this item for just $353.00 more +
Item #: WB251860
Usually ships in 3 to 6 days (ships from US)
$2,250.00