Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Self-Elevating Spring Table ETS-840-30 840 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Vestil Self-Elevating Spring Table ETS-840-30 840 Lb. Cap.

Item #: WBB54047

Usually ships in 9 to 12 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,017.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil Self-Elevating Spring Table ETS-840-30

This 38"L x 31"W x 52"H unit has a table dimension of 30"L x 30"W and lift height of 15" to 38". Self elevating lift tables automatically raise and lower loads as materials are removed or added to the platform. Work positioning tables help increase productivity while reducing worker strain caused by bending and twisting. Counter balance springs can be easily added or removed to adjust the weight-to-height sensitivity, allowing the user to set the table to fit each application. Ergonomically designed tubular steel push handle. Include 2 rigid, 2 swivel casters for easy mobility from site-to-site.

Product Specifications

    • LENGTH INCHES38 (96.52 cm)
    • WIDTH INCHES31 (78.74 cm)
    • HEIGHT INCHES52 (132.08 cm)
    • CAPACITY LBS840 (381.82 kg)
    • BRANDVestil
    • CASTER SIZE4
    • CASTER TYPEMold-on Rubber
    • CONSTRUCTIONSteel
    • LOWERED HEIGHT INCHES15 (38.1 cm)
    • MANUFACTURERS PART NUMBERETS-840-30
    • PLATFORM LENGTH INCHES30 (76.2 cm)
    • PLATFORM WIDTH INCHES30 (76.2 cm)
    • RAISED HEIGHT INCHES38 (96.52 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.