Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Stainless Steel Mobile Scissor Lift Table CART-800-D-PSS 800 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Vestil Stainless Steel Mobile Scissor Lift Table CART-800-D-PSS 800 Lb. Capacity

Item #: WB984965

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 2,590.00
Product Information
Customer Review
Product Q&A
Accessories
Vestil STAINLESS STEEL MOBILE SCISSOR LIFT TABLE

This Stainless Steel Lift Table is Designed to be used in Clean Rooms and Hospitals.

Portable work positioning lift table is constructed of durable stainless steel to lift, position and transport heavy loads in corrosive environments, such as in lab, food service and healthcare applications. Durable stainless steel platform and frame with chrome-plated scissor legs and pump assembly offers maximum rust-resistance. Foot-operated hydraulic pump raises platform to any height within lift range to reduce the risk of injury from lifting and bending. Convenient hand-operated pressure compensated valve offers smooth, controlled lowering. Lift table is completely tested and inspected prior to shipping. Mobile scissor lift rolls easily on polyurethane casters (two swivel with brakes, two rigid).

Product Specifications

    • CAPACITY LBS800 (363.64 kg)
    • ASSEMBLYUnassembled
    • BRANDVestil
    • CASTER SIZE5 (12.7 cm)
    • CASTER TYPEPolyurethane
    • CONSTRUCTIONStainless Steel with Chrome-plated Legs & Pump
    • LIFT TIME70 Strokes
    • LIFT TYPEDouble Scissor
    • LOWERED HEIGHT INCHES15-1/2 (39.37 cm)
    • MANUFACTURERS PART NUMBERCART-800-D-PSS
    • PLATFORM LENGTH INCHES35-1/2 (90.17 cm)
    • PLATFORM WIDTH INCHES20 (50.8 cm)
    • RAISED HEIGHT INCHES50-3/4 (128.91 cm)
    • TYPEFoot Operated
    • WEIGHT LBS253 (115 kg)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Excellent

Your review: I'm very happy with my experience with Global. Fast delivery and no hiccups along the way.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.