Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Stainless Steel Mobile Scissor Lift Table CART-1100-SS 1100 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Vestil Stainless Steel Mobile Scissor Lift Table CART-1100-SS 1100 Lb. Capacity

Item #: WB984968

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9,072.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil STAINLESS STEEL MOBILE SCISSOR LIFT TABLE

This Stainless Steel Lift Table is Designed to be used in Clean Rooms and Hospitals.

Portable work positioning lift table is constructed of durable stainless steel to lift, position and transport heavy loads in corrosive environments, such as in lab, food service and healthcare applications. Durable 100% Type 304 Grade Stainless Steel Construction, including legs and pump assembly, for maximum rust-resistance. Two-speed, foot-operated hydraulic pump raises platform to any height within lift range to reduce the risk of injury from lifting and bending. Convenient hand-operated pressure compensated valve offers smooth, controlled lowering. Lift table is completely tested and inspected prior to shipping. Mobile scissor lift rolls easily on polyurethane casters (two swivel with brakes, two rigid).

Product Specifications

    • CAPACITY LBS1100 (500 kg)
    • ASSEMBLYUnassembled
    • BRANDVestil
    • CASTER SIZE6 (15.24 cm)
    • CASTER TYPEPolyurethane
    • CONSTRUCTION100% Type 304 Stainless Steel
    • LIFT TIME51 Strokes Low Speed; 30 Strokes High Speed
    • LIFT TYPESingle Scissor
    • LOWERED HEIGHT INCHES13 (33.02 cm)
    • MANUFACTURERS PART NUMBERCART-1100-SS
    • PLATFORM LENGTH INCHES35-1/2 (90.17 cm)
    • PLATFORM WIDTH INCHES23-1/2 (59.69 cm)
    • RAISED HEIGHT INCHES38-1/2 (97.79 cm)
    • TYPEFoot Operated
    • WEIGHT LBS204 (92.73 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.