Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Linear Actuated Elevating Cart CART-500-LA - 15" to 33" Lift - 500 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Vestil Linear Actuated Elevating Cart CART-500-LA - 15" to 33" Lift - 500 Lb. Cap.

Item #: WBB184004

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $1,415.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil LINEAR ACTUATED ELEVATING CART

Mobile Lift Table is Linear Actuated for Precise Load Positioning.

Transport materials from workstation to workstation with ease with this Linear Actuated Elevating Cart. Platform is raised and lowered with an electric linear actuator for precise positioning. Linear actuator will not allow platform to drift down - a common problem with hydraulic carts. This linear actuated cart is powered with a 12 volt DC Lithium battery and features an on-board charger. Hand held pendant control connects to power unit with a 6 foot coil cord. Includes two rigid and two swivel casters.

Product Specifications

    • CAPACITY LBS500 (227.27 kg)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DESCRIPTIONLinear Actuated Elevating Cart
    • LOWERED HEIGHT INCHES15 (38.1 cm)
    • MANUFACTURERS PART NUMBERCART-500-LA
    • PLATFORM LENGTH INCHES32 (81.28 cm)
    • PLATFORM WIDTH INCHES19-1/2 (49.53 cm)
    • RAISED HEIGHT INCHES33 (83.82 cm)
    • TYPESingle Scissor
    • VOLTAGE12
    • WEIGHT LBS151 (68.64 kg)
    • WHEEL DIAMETER INCHES4 (10.16 cm)
    • WHEEL TYPEPolyurethane, 2 Swivel with Brakes, 2 Rigid

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Actuated elevating cart

Your review: We purchased this elevating cart hoping to be able to use it to raise specimens. The lifting process is too slow and it doesn't remain straight as it lifts. We are still looking for three elevating carts that will work the way we need them to work, nice and smooth and to lift straight up.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.