Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil DC Power Hydraulic Scissor Cart CART-2000-DC - Single
See all 26 items in product family

Vestil DC Power Hydraulic Scissor Cart CART-2000-DC - Single

Item #: WBB184109

Usually ships in 22 to 25 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,592.00
Product Information
Customer Review
Product Q&A
Accessories
Vestil Hydraulic Elevating Cart

This Hydraulic Elevating Cart is ideal for quick lifting and ergonomic material handling. Battery-powered unit allows operators to raise and lower platform with the push of a button. Unit rolls on two rigid and two swivel polyurethane casters. Includes battery and on-board battery charger. Single Scissor design. 2,000 lb capacity.

Product Specifications

    • LENGTH INCHES40 (101.6 cm)
    • WIDTH INCHES20 (50.8 cm)
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHBlue
    • BRANDVestil
    • CONSTRUCTIONSteel
    • LIFT TYPESingle Scissor
    • LOWERED HEIGHT INCHES15 (38.1 cm)
    • MANUFACTURERS PART NUMBERCART-2000-DC
    • RAISED HEIGHT INCHES39 (99.06 cm)
    • STYLEPowered Lift
    • VOLTAGE12
    • WEIGHT LBS368 (167.27 kg)
    • WHEEL TYPEPolyurethane

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.