Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Southworth Dandy Lift A-350W Mobile Scissor Lift Table 770 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

Southworth Dandy Lift A-350W Mobile Scissor Lift Table 770 Lb. Capacity

Item #: WB251897

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,099.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A

Versatile Lift Table Is Great For Factories, Warehouses, Repair Shops And Nurseries.

This Dandy Lift is essential whenever lifting, positioning and transporting is part of the job. Foot operated pump raises platform to any height within the lift range to reduce stress associated with bending and lifting material. Foot pedal features an oversized open loop design that allows it to be pumped from several different locations at the back or side of the unit. Lift table offers a smooth rate of lowering using hand operated release that can be accessed from almost any position behind or beside the lift table. Sturdy steel construction with a durable enamel finish. Integral floor lock keep unit stationary. Multi-grip push/steer handle offers sure-grip cushioning and a series of gentle contours that allows user to choose the most comfortable hand placement. Rolls easily on 2 swivel, 2 rigid casters.

Product Specifications

    • LENGTH INCHES42.1 (106.93 cm)
    • WIDTH INCHES23-3/5 (59.94 cm)
    • CAPACITY LBS770 (350 kg)
    • ASSEMBLYAssembled
    • BRANDSouthworth®
    • CASTER SIZE5 (12.7 cm)
    • CASTER TYPERubber
    • LIFT TIME45 Strokes
    • LIFT TYPEDouble Scissor
    • LOWERED HEIGHT INCHES13-6/10 (34.54 cm)
    • PLATFORM LENGTH INCHES35.8 (90.93 cm)
    • PLATFORM WIDTH INCHES23.6 (59.94 cm)
    • RAISED HEIGHT INCHES49-8/10 (126.49 cm)
    • STYLEDandy Lift
    • TYPEFoot Operated
    • WEIGHT LBS250 (113.64 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

No Thanks x
You might be interested in this similar product +