Caldwell Adjustable Lifting Beam 17-1.1/4-6 2500 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Caldwell Adjustable Lifting Beam 17-1.1/4-6 2500 Lb. Capacity

Item #: WB984879

Usually ships in 16 to 19 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,451.00
Product Information
Customer Review
Product Q&A
Accessories
ADJUSTABLE LIFTING BEAM

The bail on this lifting beam adjusts horizontally for lifting unbalanced loads and provides clearance in low headroom applications. Lifting beam has adjustable lifting points in 6" increments. All-welded steel channel construction and includes shackles. Meets both ASME B30.20 and ASME BTH-1 standards.

Product Specifications

    • CAPACITY LBS2500 (1136.36 kg)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDCaldwell
    • CONSTRUCTIONSteel
    • HEAD ROOM INCHES14.7 (37.34 cm)
    • MANUFACTURERS PART NUMBER17-1.1/4-6
    • SPREAD INCHES36 to 72 (increments of 6)
    • TYPEAdjustable Lifting Beam
    • UPPER BAIL ADJUSTMENT INCHES24 (increments of 3)
    • UPPER BAIL INCHES3 x 5
    • WEIGHT LBS150 (68.18 kg)