Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lift-All® EE1601DFX6 Web Sling 1 Ply Eye & Eye 6 Feet Long 1 Inch Wide

Rollover image to zoom in

Click image to enlarge

See all 66 items in product family

Lift-All® EE1601DFX6 Web Sling 1 Ply Eye & Eye 6 Feet Long 1 Inch Wide

Item #: WB241888

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $26.53 Save up to 43%
Price: $ 15.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
POLYESTER WEB SLING

Tuff-Tag rated capacity and warning label is guaranteed legible for the life of the sling. Red core yarn warning system aids in the sling inspection process. Abrasion resistant latex treatment for extended sling life. Soft web will not mar the load. Resists rot and mildew.

Eye & Eye style slings have Type 3 (flat eyes) that are easy to rig and remove from under loads. Chokes tightly around loads.

Other lengths are available; Please call for pricing.

Product Specifications

    • LENGTH FEET6 (1.83 m)
    • WIDTH INCHES1 (2.54 cm)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BASKET HITCH CAPACITY LBS.2400 (1090.91 kg)
    • BRANDLift-All
    • CHOKER HITCH CAPACITY LBS.950 (431.82 kg)
    • CONSTRUCTIONPolyester
    • MANUFACTURERS PART NUMBEREE1601DFX6
    • PLY1
    • TYPEEye & Eye
    • VERTICAL LIFT CAPACITY LBS.1200 (545.45 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

As Advertised

Your review: The sling appears to be of good quality. I don't plan on lifting objects that heavy. I think that this sling will work for the relatively short distances I have to lift equipment off the floor.

Is this review helpful?

Sling

Your review: Appears to work good..

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.