Lifting Slings
Ships From Canada
Availability
Type
Length
Brand
Width
Material
Height
Color
Price
Global Industrial™ Poly Web Sling, HD, Eye&Eye w/ Durable Edge, 3 Ft L-1600/1280/3200 Lbs Cap
Length
3 ft
Width
1 in
Vertical Lift Weight Capacity
1600 lbs
Choker Hitch Weight Capacity
1280 lbs
Global Industrial™Poly Web Sling, Light Duty, Eye&Eye 6 Ft L x 1 In W, 1200/950/2400 Lbs Cap
Length
6 ft
Width
1 in
Vertical Lift Weight Capacity
1200 lbs
Choker Hitch Weight Capacity
950 lbs
Global Industrial™ Polyester Round Sling, Endless, 8 ft. x 1.25 in,5300/4200/10,600 Lbs Cap
Length
8 ft
Width
1-1/4 in
Vertical Lift Weight Capacity
5300 lbs
Choker Hitch Weight Capacity
4200 lbs
Global Industrial™Polyester Round Sling, Endless, 6 ft. x 1.5 in, 8400/6700/16800 Lbs Cap
Length
6 ft
Width
1-1/2 in
Vertical Lift Weight Capacity
8400 lbs
Choker Hitch Weight Capacity
6700 lbs
Global Industrial™Polyester Round Sling, Endless,10 ft. x 1.25 in, 5300/4200/10600 Lbs Cap
Length
10 ft
Width
1-1/4 in
Vertical Lift Weight Capacity
5300 lbs
Choker Hitch Weight Capacity
4200 lbs
Global Industrial™ Polyester Round Sling, Endless, 6 ft x 1.25 in, 5300/4200/10600 Lbs Cap
Length
6 ft
Width
1-1/4 in
Vertical Lift Weight Capacity
5300 lbs
Choker Hitch Weight Capacity
4200 lbs
Global Industrial™ Polyester Round Sling, Endless, 4 Ft. x 1.25 In, 5300/4200/10600 Lbs Cap
Length
4 ft
Width
1-1/4 in
Vertical Lift Weight Capacity
5300 lbs
Choker Hitch Weight Capacity
4200 lbs
Global Industrial™Polyester Round Sling, Endless, 4 ft. x 1.5 in, 8400/6700/16800 Lbs Cap
Length
4 ft
Width
1-1/2 in
Vertical Lift Weight Capacity
8400 lbs
Choker Hitch Weight Capacity
6700 lbs
Length
6 ft
Width
2 in
Vertical Lift Weight Capacity
6400 lbs
Choker Hitch Weight Capacity
5000 lbs
Length
6 ft
Width
1 in
Vertical Lift Weight Capacity
3200 lbs
Choker Hitch Weight Capacity
2500 lbs
Length
4 ft
Width
1-1/8 in
Vertical Lift Weight Capacity
2600 lbs
Choker Hitch Weight Capacity
2100 lbs
Global Industrial™Poly Web Sling, HD, Endless w/ Durable Edge, 4Ft L-3200/2500/6400 Lbs Cap
Length
4 ft
Width
1 in
Vertical Lift Weight Capacity
3200 lbs
Choker Hitch Weight Capacity
2500 lbs
Global Industrial™ Poly Web Sling, HD, Eye&Eye w/ Durable Edge, 8Ft L-6400/5000/12800 Lbs Cap
Length
8 ft
Width
2 in
Vertical Lift Weight Capacity
6400 lbs
Choker Hitch Weight Capacity
5000 lbs
Length
6 ft
Width
1-1/8 in
Vertical Lift Weight Capacity
2600 lbs
Choker Hitch Weight Capacity
2100 lbs
Length
3 ft
Width
1-1/4 in
Vertical Lift Weight Capacity
5300 lbs
Choker Hitch Weight Capacity
4200 lbs
Global Industrial™ Poly Web Sling, Light Duty, Eye&Eye 4 Ft L x 1 In W-1200/950/2400 Lbs Cap
Length
4 ft
Width
1 in
Vertical Lift Weight Capacity
1200 lbs
Choker Hitch Weight Capacity
950 lbs
Length
3 ft
Width
1-1/8 in
Vertical Lift Weight Capacity
2600 lbs
Choker Hitch Weight Capacity
2100 lbs
Global Industrial™ Poly Web Sling, Light Duty, Eye&Eye 4 Ft L x 1 In W-1600/1280/3200 Lbs Cap
Length
4 ft
Width
1 in
Vertical Lift Weight Capacity
2400 lbs
Choker Hitch Weight Capacity
1900 lbs
Global Industrial™Poly Web Sling, HD, Eye&Eye w/Durable Edge, 10Ft L-6400/5000/12800 Lbs Cap
Length
10 ft
Width
2 in
Vertical Lift Weight Capacity
6400 lbs
Choker Hitch Weight Capacity
5000 lbs
Global Industrial™Poly Web Sling, Light Duty, Eye&Eye 8Ft L x 1In W, 1200/950/2400 Lbs Cap
Length
8 ft
Width
1 in
Vertical Lift Weight Capacity
1200 lbs
Choker Hitch Weight Capacity
950 lbs
Global Industrial™Poly Web Sling, HD, Endless w/ Durable Edge, 6Ft L-3200/2500/6400 Lbs Cap
Length
6 ft
Width
1 in
Vertical Lift Weight Capacity
3200 lbs
Choker Hitch Weight Capacity
2500 lbs
Global Industrial™Poly Web Sling, HD, Eye&Eye w/ Durable Edge, 6Ft L-3200/2500/6400 Lbs Cap
Length
6 ft
Width
2 in
Vertical Lift Weight Capacity
3200 lbs
Choker Hitch Weight Capacity
2500 lbs
Global Industrial™6 Ft LX1"W Eye&Eye Polyester Web Sling-3200/1600/1280 Lbs Capacity
Length
6 ft
Width
1 in
Vertical Lift Weight Capacity
1600 lbs
Choker Hitch Weight Capacity
1280 lbs
Global Industrial™Poly Web Sling, HD, Eye&Eye w/ Durable Edge, 4 Ft L-1600/1280/3200 Lbs Cap
Length
4 ft
Width
1 in
Vertical Lift Weight Capacity
1600 lbs
Choker Hitch Weight Capacity
1280 lbs
Global Industrial™Poly Web Sling, HD, Eye&Eye w/ Durable Edge, 8Ft L-3200/2500/6400 Lbs Cap
Length
8 ft
Width
2 in
Vertical Lift Weight Capacity
3200 lbs
Choker Hitch Weight Capacity
2500 lbs
Global Industrial™Poly Web Sling, HD, Eye&Eye w/ Durable Edge, 10Ft L-3200/2500/6400 Lbs Cap
Length
10 ft
Width
2 in
Vertical Lift Weight Capacity
3200 lbs
Choker Hitch Weight Capacity
2500 lbs
Global Industrial™ Poly Web Sling, HD, Endless w/ Durable Edge, 3Ft L-3200/2500/6400 Lbs Cap
Length
3 ft
Width
1 in
Vertical Lift Weight Capacity
3200 lbs
Choker Hitch Weight Capacity
2500 lbs
Global Industrial™Poly Web Sling, Light Duty, Eye&Eye 10Ft L x 2In W-2400/1900/4800 Lbs Cap
Length
10 ft
Width
2 in
Vertical Lift Weight Capacity
2400 lbs
Choker Hitch Weight Capacity
1900 lbs
Global Industrial™Poly Web Sling, Light Duty, Eye&Eye 6Ft L x 2In W-2400/1900/4800 Lbs Cap
Length
6 ft
Width
2 in
Vertical Lift Weight Capacity
2400 lbs
Choker Hitch Weight Capacity
1900 lbs
Length
10 ft
Width
5-1/16 in
Color
Yellow
Length
12 ft
Width
4 in
Vertical Lift Weight Capacity
11500 lbs
Choker Hitch Weight Capacity
9200 lbs
Length
14 ft
Width
6-3/4 in
Color
Yellow
Length
16 ft
Width
2 in
Vertical Lift Weight Capacity
6400 lbs
Choker Hitch Weight Capacity
5120 lbs
Length
10 ft
Width
6-3/4 in
Color
Yellow
Length
12 ft
Width
2 in
Vertical Lift Weight Capacity
6400 lbs
Choker Hitch Weight Capacity
5120 lbs
Length
20 ft
Width
2 in
Vertical Lift Weight Capacity
6400 lbs
Choker Hitch Weight Capacity
5120 lbs
Length
6 ft
Width
1 in
Vertical Lift Weight Capacity
5300 lbs
Choker Hitch Weight Capacity
4200 lbs
Width
2 in
Vertical Lift Weight Capacity
1000 lbs
Color
Yellow
Length
4 ft
Width
1 in
Vertical Lift Weight Capacity
5300 lbs
Choker Hitch Weight Capacity
4200 lbs
Length
10 ft
Width
2 in
Vertical Lift Weight Capacity
6400 lbs
Choker Hitch Weight Capacity
5120 lbs
Length
3 ft
Width
3 in
Vertical Lift Weight Capacity
8600 lbs
Choker Hitch Weight Capacity
6900 lbs