Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lift-All® EE1602DFX12 Web Sling 1 Ply Eye & Eye 12 Feet Long 2 Inches Wide

Rollover image to zoom in

Click image to enlarge

See all 66 items in product family

Lift-All® EE1602DFX12 Web Sling 1 Ply Eye & Eye 12 Feet Long 2 Inches Wide

Item #: WB241897

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $57.83 Save up to 45%
Price: $ 31.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
POLYESTER WEB SLING

Tuff-Tag rated capacity and warning label is guaranteed legible for the life of the sling. Red core yarn warning system aids in the sling inspection process. Abrasion resistant latex treatment for extended sling life. Soft web will not mar the load. Resists rot and mildew.

Eye & Eye style slings have Type 3 (flat eyes) that are easy to rig and remove from under loads. Chokes tightly around loads.

Other lengths are available; Please call for pricing.

Product Specifications

    • LENGTH FEET12 (3.66 m)
    • WIDTH INCHES2 (5.08 cm)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDLift-All
    • CONSTRUCTIONPolyester
    • MANUFACTURERS PART NUMBEREE1602DFX12
    • PLY1
    • TYPEEye & Eye
    • BASKET HITCH CAPACITY LBS.4800 (2181.82 kg)
    • VERTICAL LIFT CAPACITY LBS.2400 (1090.91 kg)
    • CHOKER HITCH CAPACITY LBS.1900 (863.64 kg)
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.