Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safeway EE2-902NX20 2" x 20' Eye & Eye Heavy Duty Sling, 2-Ply Yellow

Rollover image to zoom in

Click image to enlarge

See all 147 items in product family

Safeway EE2-902NX20 2" x 20' Eye & Eye Heavy Duty Sling, 2-Ply Yellow

Item #: WBB1503480

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $111.46 Save up to 25%
Price: $ 83.95
Product Information
Customer Review
Product Q&A
Safeway EE2-902NX20 2" x 20' Eye & Eye Heavy Duty Sling, 2-Ply Yellow

The most widely used general purpose synthetic web sling, is unaffected by grease and oil. It has good chemical resistance to aldehydes, ethers, and strong alkalies; but is not suitable for use with acids and bleaching agents or at temperatures in excess of 194 degrees F (90 degrees C). Stretch at rated capacity is approximately 8-10%.

Product Specifications

    • LENGTH FEET20 (6.1 m)
    • WIDTH INCHES2 (5.08 cm)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDSafeway Sling
    • EYE HEIGHT INCHES10 (25.4 cm)
    • EYE WIDTH INCHES2 (5.08 cm)
    • LIMITED WARRANTYStandard Manufacturers Warranty
    • PLY2
    • RATED CAPACITY LBS - SINGLE LEG @ 90 DEGREES6400 (2909.09 kg)
    • STYLESynthetic Lifting Sling, Flat Eyes - Type 3
    • TYPEEye & Eye
    • WEIGHT LBS5.15 (2.34 kg)
    • VERTICAL LIFT CAPACITY LBS.6400 (2909.09 kg)
    • CHOKER HITCH CAPACITY LBS.5000 (2272.73 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.