Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Caldwell Weld-On Bucket Hook BH-U2 4400 Lb. Capacity
See all 6 items in product family

Caldwell Weld-On Bucket Hook BH-U2 4400 Lb. Capacity

Item #: WB984927

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 156.95
Product Information
Customer Review
Product Q&A
Accessories
WELD ON BUCKET HOOK

Hooks Turn Almost Any Piece Of Excavation Equipment Into A Crane Without Removing The Bucket!

These versatile bucket hooks are for use with any type of excavating equipment with a bucket. Bucket hook can be welded on without preheating. Hook tip is designed to take the working load when the bucket is tipped. Latch prevents accidental unhooking of load and is resistant to dirt, concrete and ice. Heavy duty steel construction with a durable enamel finish. Stainless steel latch spring for years of service.

Product Specifications

    • LENGTH INCHES3-3/8 (8.57 cm)
    • WIDTH INCHES1-1/4 (3.18 cm)
    • HEIGHT INCHES4-7/8 (12.38 cm)
    • CAPACITY LBS4400 (2000 kg)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDCaldwell
    • CONSTRUCTIONSteel
    • HOOK OPENING INCHES1-1/8 (2.86 cm)
    • MANUFACTURERS PART NUMBERBH-U2
    • TYPEWeld On Bucket Hook
    • WEIGHT LBS3 (1.36 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.