Vestil Pneumatic Vacuum Hoist Lifting Attachment VAC-6

Vestil Pneumatic Vacuum Hoist Lifting Attachment VAC-6

Item #: WBB184057

Usually ships in 22 to 25 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $5,559.00
Product Information
Customer Review
Product Q&A
Accessories
PNEUMATIC VACUUM HOIST LIFTING ATTACHMENT

This Pneumatic Vacuum Lifter Air Balance Jib Lifter Attachment is designed to lift products with smooth, flat, and non-porous surfaces. Push button to operate vacuum to grab the product. Release button to release load. Utilizes factory air for gripping. It is recommended to use an Air Balance Jib Lifter (Model B184090) for positioning and lifting of attachment (sold separately).

Product Specifications

    • CAPACITY LBS250 (113.64 kg)
    • BRANDVestil
    • DESCRIPTIONPneumatic Vacuum Hoist Attachment Lifter
    • MANUFACTURERS PART NUMBERVAC-6
    • WEIGHT LBS32 (14.55 kg)