Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Caldwell Pipe Pick CPP-5 10,000 Lb. Capacity 16" Minimum Pipe I.D.

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Caldwell Pipe Pick CPP-5 10,000 Lb. Capacity 16" Minimum Pipe I.D.

Item #: WB251843

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,191.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Pipe Pick™: Concrete Pipe Lifter - 10,000 Lb.

This 10,000 lb. capacity concrete pipe lifters is made of all welded steel construction for long lasting durability and dependability. Easy to use by simply inserting into lifting hole in the pipe, tilting to engage and lifting. Eliminates need to reach inside the pipe, and worker remains above the pipe at all times. Counterweighted lift arm automatically falls straight when the Pipe Pick™ is lowered, allowing for easy removal. Can be easily hooked and attached to hoists, cranes and forklifts. Meets ANSI/AWS D14.1 requirements and ASME B30.20 and BTH-1 2008 standards.

Product Specifications

    • CAPACITY LBS10,000
    • COLOR FINISHRed
    • ARM LENGTH INCHES13-1/2 (34.29 cm)
    • ASSEMBLYAssembled
    • BAIL OPENING INCHES2.28 x 2.47
    • BRANDCaldwell
    • CONSTRUCTIONSteel
    • HEAD ROOM INCHES43-3/4 (111.13 cm)
    • MANUFACTURERS PART NUMBERCPP-5
    • MIN. HOLE DIAMETER INCHES3-1/4 (8.26 cm)
    • MIN. PIPE I.D. INCHES16 (40.64 cm)
    • WEIGHT LBS38 (17.27 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.